SMC TLM0604R-20 FLUOROPOLYMER TUBING 20MTR

TLM Fluropolymer Tubing

See technical informationSee documents
References
SMC:TLM0604R-20
Rubix:394A2769
Manufacturer :TLM0604R-20
EAN:3618036135527
brand logo
Technical specifications
Inner diameter4 mm
Outer diameter6 mm
Colourred
See all Specifications
Documents

Product details : SMC TLM0604R-20 FLUOROPOLYMER TUBING 20MTR


TLM pipes are advanced, flexible, heat and chemical resistant pipes that are compatible with a wide range of fluids and can withstand temperatures of up to 260°C. Designed to be combined with SMC's extensive range of fittings, TLM pipe offers customers a complete solution for their pipework equipment needs.

Strengths

Good chemical and heat resistance

Technical specifications


Attributes
Logistic Weight690 g
Inner diameter4 mm
Outer diameter6 mm
Colourred
Materialpfa (tetrafluoroethylene perfluoroalkoxy vinyl ether copolymer)
Reel length20 m
Show UNSPSC/ECL@SS
£ 244.76 excl. VAT
/ Each
£ 293.71 incl. VAT
  • Usually arrives within 14 working days