Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
AVENTICS 0820059051
AVENTICS 0820059051
Series TC15
References
aventics:
0820059051
rubix:
273A6506
ean:
3661475864329
Technical specifications
Type
TC15 series
See all Specifications
Product details
Technical specifications
Product details : AVENTICS 0820059051
5/3-way valve, TC15 series
Technical specifications
Attributes
Type
TC15 series
Volume flow rate
1300
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
169.42
excl. VAT
/
Each
£
203.30
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
FESTO 573797 PNEUMATIC VALVE
SMC S07A5-5G-M5 5 PORT SOLENOID VALVE
AVENTICS 5814591450
SMC SY5C00R-5U1 5 PORT SOLENOID VALVE
SMC VQZ115K-5G1-C4-PR-Q 3 PORT SOLENOID VALVE BODY PORTED
FESTO 5300037 TOGGLE LEVER VALVE VHEF-VT-B32-G18
AVENTICS 5813612400
SMC VXK2120-01F-5DO1 DIREKTBET-TIGTES 2/2-WEGE-ELEKTROMAGNETVENTIL
FESTO 535927 SOLENOID VALVE MFH-5-1/8-L-S-B-EX
SMC VFA3140 AIR OPERATED VALVE
SMC SY5320-5DO-01F-Q 5/3 CC VALVE 1/8 PORTED 24VDC
SMC SY114-5LNZ-Q 24 VDC SOLL-TYPENON-POLAR
SMC SY113-5G-PM3-Q PILOT VALVE 24VDC
FESTO 566512 SOLENOID VALVE
SMC VX210ML DIRECT OPERATED 2 PORT SOLENOID VALVE