FESTO 193404 PLASTIC TUBING PLN-6X1-NT
PLN Outer calibrated hose
See technical informationSee documentsReferences
Festo:PLN-6X1-NT
Rubix:116A3170
Manufacturer :193404
EAN:4052568043926

Documents
Product details : FESTO 193404 PLASTIC TUBING PLN-6X1-NT
Plastic tubing PLN-6X1-NT highly resistant to chemicals and hydrolysis. Outside diameter=6 mm, Bending radius relevant for flow rate=32 mm, Inside diameter=4 mm, Min. bending radius=11 mm, Temperature dependent operating pressure=-0,95 - 14 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x280x100 mm |
|---|---|
| Logistic Weight | 17,12 g |
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | natural |
| Material | polyethylene (pe) |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 95.50 excl. VAT
/ 50 Metre
£ 114.60 incl. VAT
- Delivery usually within ( 2 ) days