References
SMC:TS1612W-20
Rubix:115A3784
Manufacturer :TIUB05BU-20
EAN:3618036616583

Product details : SMC TS1612W-20 TUBE
Series TS, for general air pressure, Soft Nylon tubing, is available in 6 different colors and 2 roll sizes. 100 meter rolls available in black and white only.
•Applicable tubing O.D.: Ø 4 to Ø 16 mm
•Operating temperature: -40 to 100 °C for air and 0 to 50 °C for water
•Colours: black, white, red, blue, yellow and green.
Size: 1612 (ODØ16 IDØ12)
Color: W (White)
Roll Length: 20m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 50 °C for water
•Colours: black, white, red, blue, yellow and green.
Size: 1612 (ODØ16 IDØ12)
Color: W (White)
Roll Length: 20m Roll
Technical specifications
Attributes
| Logistic Weight | 1801 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 16 mm |
| Colour | white |
| Material | nylon 11;nylon 12 |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 196.06 excl. VAT
/ Each
£ 235.27 incl. VAT
- Delivery usually within ( 4 ) days