FESTO 558276 PLASTIC TUBING 100MTR PUN-H-16X2,5-SI-100
Plastic tubing PUN-H
See technical informationSee documentsReferences
Festo:PUN-H-16X2,5-SI-100
Rubix:225A7707
Manufacturer :558276
EAN:4052568054236



Documents
Product details : FESTO 558276 PLASTIC TUBING 100MTR PUN-H-16X2,5-SI-100
Flexible and hydrolysis-resistant tubing with standard O.D. in various colors in single or double tubing design
Plastic hose PUN-H-16X2,5-SI-100 approved for the food industry (hydrolysis-resistant). Outer diameter=16 mm, large bending radius for flow=88 mm, inner diameter=11 mm, minimum bending radius=38 mm, hose properties=suitable for cable carriers for applications with a high number of cycles
Strengths
Polyurethane
High resistance to microbes and hydrolysis
Food-safe
Suitable for energy-chains
Operating media: compressed air, vacuum, water
High resistance to microbes and hydrolysis
Food-safe
Suitable for energy-chains
Operating media: compressed air, vacuum, water
Applications
Approved for use in food processing (hydrolysis resistant)
Technical specifications
Attributes
| Logistic Weight | 171,49 g |
|---|---|
| Inner diameter | 11 mm |
| Outer diameter | 16 mm |
| Colour | grey |
| Material | tpe-u (pu) |
| Reel length | 100 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 488.64 excl. VAT
/ Each
£ 586.37 incl. VAT
- Usually arrives within 14 working days