References
SMC:TFU0805B-3
Rubix:114A3818
Manufacturer :TFU0805B-3

Documents
Product details : SMC TFU0805B-3 TUBE
Applicable tubing O.D.: Ø 2 to Ø 8 mm
Operating temperature: -20 to 60 °C
Colour: black.
Operating temperature: -20 to 60 °C
Colour: black.
•Applicable tubing O.D.: Ø 2 to Ø 8 mm
•Operating temperature: -20 to 60 °C
•Colour: black.
Size: 0805 (ODØ8 IDØ5)
Number of Cores: 3 Tubes
•Operating temperature: -20 to 60 °C
•Colour: black.
Size: 0805 (ODØ8 IDØ5)
Number of Cores: 3 Tubes
Technical specifications
Attributes
| Logistic Weight | 560 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 8 mm |
| Colour | black |
| Material | polyurethane |
| Reel length | 10 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 123.73 excl. VAT
/ Each
£ 148.48 incl. VAT
- Delivery usually within ( 4 ) days