Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
CENTAUR PVC MULTI 4/5 4MM 10 MTS BLUE 10MTS BROWN 40 MTS G (L)60 M X (
CENTAUR PVC MULTI 4/5 4MM 10 MTS BLUE 10MTS BROWN 40 MTS G (L)60 M X (
Sleeving Reel
References
centaur manufacturing:
MULTI4/5
rubix:
234A6231
Technical specifications
Type
Sleeving Reel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR PVC MULTI 4/5 4MM 10 MTS BLUE 10MTS BROWN 40 MTS G (L)60 M X (
Strengths
•Supplied on the same reel for space saving and installation convenience
Technical specifications
Attributes
Type
Sleeving Reel
Colour
Green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.07
excl. VAT
/
Each
£
31.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CENTAUR PVC 25 CRB 3W 25MM THROUGH 2 WAY BOX WHITE (DIA)25 MM
WIELAND AP2.5/4 STANDARD END SECTION (WK2.5/4U) (D)1.5 MM PACK OF 10
SMC IZT41-16D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SIEMENS 3SU19000DY300AA0 E/STOP PROTECTIVE COLLAR
WIELAND WK6U STANDARD TERMINAL 6MM (L)48 MM X (H)53.5 MM X (W)8 MM
SMC IZF21-HW FAN TYPE IONIZER
CENTAUR PVC 20 CRB 1B 20MM PLAIN BOX BLACK (DIA)20 MM
SMC IZT43-L36HP-3 IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC MFB 3W 38MMX16MM FLAT BEND
IDEAL INDUSTRIES NETWORKS DIVISION 30-090 8 PORT IN-SURE PUSH-IN (H)9.
CENTAUR PVC 20 CRB 15W 20MM U BOX WHITE (DIA)20 MM
SMC IZT42-190D3AHL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC MT 1-1W CMT 1 EQUAL TEE
CENTAUR PVC MULTI 2/3 2MM 20MTS BLUE BROWN 60 MTS G/ (L)100 M X
CENTAUR PVC BLUE 3/4 3MM SLEEVING (L)100 M X (DIA)3 MM 100M