MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 27R


Service trousers New Haven Black

References
mascot:10279-154-09-82C42
rubix:384A9101
ean:5707209819260
Service pants New Haven 10279-154-09 / 82C42
brand logo
Technical specifications
Colourblack
Size82c42
Main materialpolyester
See all Specifications

Product details : MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 27R


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Thigh pockets with flap and extra pockets. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight620 g
Colourblack
Size82c42
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 58.95 excl. VAT
/ Each
£ 70.74 incl. VAT
  • Usually arrives within 14 working days