MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DANTH 34.5S

Service trousers New Haven dark anthracite

See technical information
References
Mascot:10279-154-18-76C50
Rubix:384A9138
EAN:5711074433230
Service pants New Haven 10279-154-18 / 76C50
Technical specifications
Colourgrey
Size76/50
Main materialpolyester
See all Specifications

Product details : MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DANTH 34.5S


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Thigh pockets with flap and extra pockets. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Colourgrey
Size76/50
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
  • Usually arrives within 14 working days

Size

76/50
Select variants (42)