MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 52.5R

Trousers Gravata Black

See technical information
References
Mascot:14779-850-09-82C68
Rubix:384A9318
EAN:5711074310333
Pants MACMICHAEL® Gravata 14779-850-09 / 82C68
Technical specifications
Colourblack
Size82/68
Main materialpolyester
See all Specifications

Product details : MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 52.5R


Light fabric. Durable triple stitched seams on leg and crotch extend product life. Front pockets. Back pocket. Thigh pockets with flaps.

Technical specifications


Attributes
Colourblack
Size82/68
Main materialpolyester
Secondary colourno secondary color
Grammage245 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 45.68 excl. VAT
/ Each
£ 54.82 incl. VAT
  • Usually arrives within 14 working days

Size

82/68
Select variants (30)