FESTO 537656 SERVICE UNIT FRC-1/4-DB-7-MINI-H


FRC Maintenance unit

References
festo:FRC-1/4-DB-7-MINI-H
rubix:124A4617
manufacturer :537656
ean:4052568173760
FRC-1/4-DB-7-MINI-H Service unit
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 537656 SERVICE UNIT FRC-1/4-DB-7-MINI-H


Service unit FRC-1/4-DB-7-MINI-H Filter/pressure regulator/lubricator combination, maximum outlet pressure 7 bar, 40 µm Filter. With pressure gauge and with directly controlled pressure regulating valve. Size=Mini, Width=88 mm, Series=DB, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°

Technical specifications


Attributes
Logistic Weight315 g
Threading diameter (inch)1/4 ''
Volume flow rate650 l/min
Design size0
Show UNSPSC/ECL@SS
£ 137.80 excl. VAT
/ Each
£ 165.36 incl. VAT
  • Usually arrives within 14 working days