LFR Service Unit Combination
Threading diameter (inch) | 1/2 '' |
---|
Logistics dimensions (L x W x H) | 304x57x145 mm |
---|---|
Logistic Weight | 1766 g |
Threading diameter (inch) | 1/2 '' |
Material | zinc die-cast |
Volume flow rate | 3150 l/min |
Design size | 0 |
Delivery usually within ( 8 ) days