References
Festo:MHP1-PR4-3-PI-D9
Rubix:110A8860
Manufacturer :197233
EAN:4052568160388

Documents
Product details : FESTO 197233 MANIFOLD BLOCK MHP1-PR4-3-PI-D9
Manifold block MHP1-PR4-3-PI-D9 With plug bases and electrical multi-pin, for semi in-line valves MHP1-...-PI Max. number of valve Positions=4, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 113 g |
|---|---|
| Type | manifold rail |
| Execution | mhp1 |
Show UNSPSC/ECL@SS
£ 84.68 excl. VAT
/ Each
£ 101.62 incl. VAT
- Delivery usually within ( 16 ) days