References
Facom:D.3J3
Rubix:1238096
EAN:3148510179766

Documents
Product details : FACOM PRY BAR SET D.3J3
Set of 3 levers of effort
-Many uses: suspension, rolling train, bodywork, etc.
-Blade of strong section limiting the effect of elasticity in use lever.
-Composition comprising: D. 3-7-D. 3-12-D. 3-18.
-Delivered on thermoformed tray.
- Dimensions (L x W x H) 280 x 85 x 68 mm.
Weight: 1.020 kg.
-Many uses: suspension, rolling train, bodywork, etc.
-Blade of strong section limiting the effect of elasticity in use lever.
-Composition comprising: D. 3-7-D. 3-12-D. 3-18.
-Delivered on thermoformed tray.
- Dimensions (L x W x H) 280 x 85 x 68 mm.
Weight: 1.020 kg.
Strengths
Blade of strong section limiting the effect of elasticity in use lever.
Technical specifications
Attributes
| Logistic Weight | 1680 g |
|---|---|
| Packaged dimensions (D x W x H) | 700x150x45 mm |
| Package weight | 1650 g |
| Type | effort levers |
Show UNSPSC/ECL@SS
£ 108.13 excl. VAT
/ Each
£ 129.76 incl. VAT
- Usually arrives within 14 working days
