References
Facom:U.179A
Rubix:1239484
EAN:3148510746760



Product details : FACOM MANOMETER U.179A
Inflater gun
- Reading range: 0 --> 12 bar.
- Rubber reinforcement to protect against impacts.
- Dimensions (L x W x H) 250 x 120 x 80 mm.
Weight: 850 g. Model U.179A
- Reading range: 0 --> 12 bar.
- Rubber reinforcement to protect against impacts.
- Dimensions (L x W x H) 250 x 120 x 80 mm.
Weight: 850 g. Model U.179A
Technical specifications
Attributes
| Logistic Weight | 818 g |
|---|---|
| Packaged dimensions (D x W x H) | 355x140x75 mm |
| Package weight | 818 g |
| Type | inflater gun |
Show UNSPSC/ECL@SS
£ 168.35 excl. VAT
/ Each
£ 202.02 incl. VAT
- Delivery usually within ( 14 ) days
