References
Facom:U.89M30
Rubix:1239680
EAN:3148515240317

Documents
Product details : FACOM SET OF TOOLS U.89M30
Strengths
•Kit includes - U. 89M: Mechanical body. - U. 89J1: Set of forks. - U. 89J2: Set of forks. - U. 89J3: Set of forks
Supplied with operating instructions and vehicle application guide
Supplied with operating instructions and vehicle application guide
Technical specifications
Attributes
| Logistic Weight | 19950 g |
|---|---|
| Packaged dimensions (D x W x H) | 590x395x250 mm |
| Package weight | 19950 g |
| Type | standard mechanical set |
Show UNSPSC/ECL@SS
£ 1,625.71 excl. VAT
/ Each
£ 1,950.85 incl. VAT
- Delivery usually within ( 14 ) days
