TEROSON MS 9380 WHITE SEALANT 290ML 2426860
Elastomeric Sealant
See technical informationSee documentsReferences
Teroson:MS 9380 WHITE
Rubix:153A5326
Manufacturer :1845176
EAN:4058093020258

Documents
Product details : TEROSON MS 9380 WHITE SEALANT 290ML 2426860
Elastomeric sealant with high tensile strength and rapid skin formation. It offers high initial strength and due to its thixotropic characteristics it offers good resistance to sagging, and once cured it has Shore A 70 hardness.
Technical specifications
Attributes
| Volume | 290 ml |
|---|---|
| Colour | white |
| Type | ms hybrid polymer |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 19.45 excl. VAT
/ Each
£ 23.34 incl. VAT
- Usually arrives within 14 working days