LOCTITE 5926 SILICONE SEALANT 1-PART ACETOXY BLUE 100ML TUBE
Loctite 5926
See technical informationSee documentsReferences
Loctite:SI 5926
Rubix:258A9818
Manufacturer :2064460
EAN:5010266429748



Documents
Product details : LOCTITE 5926 SILICONE SEALANT 1-PART ACETOXY BLUE 100ML TUBE
LOCTITE® SI 5926 is a versatile, flexible silicone sealant. It polymerizes when in contact with moisture in the air to form a flexible seal. It resists aging, weathering and thermal cycling without hardening, shrinking or cracking. Typical applications include timing cases, differential covers, oil pans, transmission housings, water pumps and thermostat housings. This product is typically used over a temperature range from -55°C to 200°C.
Technical specifications
Attributes
| Volume | 100 ml |
|---|---|
| Colour | blue |
| Type | silicone |
| Min. temperature | -54 °C |
| Max. temperature | 204 °C |
Show UNSPSC/ECL@SS
£ 15.45 excl. VAT
/ Each
£ 18.54 incl. VAT
- Usually arrives within 14 working days