References
SMC:MXQ-AT6L-X11
Rubix:2605369
Manufacturer :00294192

Documents
Product details : SMC MXQ-AT6L-X11 STROKE ASSEMBLY
The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0. 05mm. The bearing is a recirculating linear guide in a stainless steel housing.
Strengths
•Air slide table w/built-in guide rail
Technical specifications
Attributes
| Type | stroke adjuster |
|---|---|
| Cylinder diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 72.75 excl. VAT
/ Each
£ 87.30 incl. VAT
- Delivery usually within ( 8 ) days