FESTO 2737394 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents
References
Festo:DHAA-D-G6-8/10-Q11-10
Rubix:390A7128
Manufacturer :2737394
EAN:4052568255046
brand logo
Technical specifications
Typeadapter kit for drives
Documents

Product details : FESTO 2737394 ADAPTER KIT


adapter kit DHAA-D-G6-8/10-Q11-10 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-D-G6-8/10-Q11-10 Installation position=any, Corrosion resistance class KBK=2, Mounting type=(* with through hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminium, * anodized)

Technical specifications


Attributes
Typeadapter kit for drives
Show UNSPSC/ECL@SS
£ 96.68 excl. VAT
/ Each
£ 116.02 incl. VAT
  • Delivery usually within ( 16 ) days