References
Mecaline:MLAB14SS
Rubix:264A4320
Manufacturer :896030
EAN:3660338483370

Documents
Product details : MECALINE MLAB14SS 896030
Mecaline Shaft collars are used extensively for securing power transmission components and bearings onto shafts or other assemblies.
Simple to fit, and secure in place with the supplied set screw (grub screw).
Strengths
Stainless Steel for corrosion resistance, easy to fit,
Applications
For securing components onto shafts
Technical specifications
Attributes
| Type | solid with screw |
|---|---|
| Number of screws | 1 |
| Material | stainless steel aisi304 |
| Weight | 0.031 kg |
| Outer diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 2.99 excl. VAT
/ Each
£ 3.59 incl. VAT
- Usually arrives within 14 working days
