FENLOCK 200 CONE CLAMPING ELEMENT 150 X 200MM NON SELF CENTERING
Cone clamping element
See technical informationReferences
Fenner:FLK200-150X200
Rubix:406A2360
Manufacturer :630A0150


Technical specifications
| Type | fenlock cone clamping element non selfcentering type flk200 150x200 |
|---|
Product details : FENLOCK 200 CONE CLAMPING ELEMENT 150 X 200MM NON SELF CENTERING
Fenlock cone clamping elements are precision made in the finest steel materials to provide a wide and versatile range of keyless shaft/hub fixing assemblies offering simple installation and dissembly, resistance to alternating torques, increased shaft strength and high torque transmission capacity.
Fenlock cone clamping element non selfcentering type FLK200 150x200
Technical specifications
Attributes
| Type | fenlock cone clamping element non selfcentering type flk200 150x200 |
|---|---|
| Shaft diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 165.34 excl. VAT
/ Each
£ 198.41 incl. VAT
- Delivery usually within ( 2 ) days