References
Mecaline:MLADB30
Rubix:264A4346
Manufacturer :896056
EAN:3660338483639

Product details : MECALINE MLADB30 896056
Mecaline Shaft collars are used extensively for securing power transmission components and bearings onto shafts or other assemblies.
Split collars are simple to fit. The shaft collar has 2 half bodies which can be fitted around a shaft, and secured with 2 supplied cap screws.
Strengths
Supplied in quality C45 steel with deburred edges, since the collar is split there is no need to dismantle the arrangement in order to fit the collar.
Applications
For securing components onto shafts
Technical specifications
Attributes
| Type | split with 2 cap screws |
|---|---|
| Number of screws | 2 |
| Material | c45 steel |
| Weight | 0.171 kg |
| Outer diameter | 54 mm |
Show UNSPSC/ECL@SS
£ 4.53 excl. VAT
/ Each
£ 5.44 incl. VAT
- Usually arrives within 14 working days
