FENNER FENLOCK 110 CONE CLAMPING ELEMENT 40 X 53MM SELF CENTERING
Cone clamping element
See technical informationReferences
Fenner:FLK110-40X53
Rubix:406A2365
Manufacturer :630B0040


Technical specifications
| Type | fenlock cone clamping element selfcentering type flk110 40x53 |
|---|
Product details : FENNER FENLOCK 110 CONE CLAMPING ELEMENT 40 X 53MM SELF CENTERING
Fenlock cone clamping elements are precision made in the finest steel materials to provide a wide and versatile range of keyless shaft/hub fixing assemblies offering simple installation and dissembly, resistance to alternating torques, increased shaft strength and high torque transmission capacity.
Fenlock cone clamping element selfcentering type FLK110 40x53
Technical specifications
Attributes
| Type | fenlock cone clamping element selfcentering type flk110 40x53 |
|---|---|
| Shaft diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 41.39 excl. VAT
/ Each
£ 49.67 incl. VAT
- Delivery usually within ( 2 ) days