SIMRIT 40411028 FREUDENBERG SEAL


Shaft seal B2

References
freudenberg sealing technologies:B2 U7 180 X 210 X 0 X 15 X 0 72 NBR 902
rubix:251A8156
manufacturer :40411028
brand logo
brand logo
Technical specifications
Inner diameter180 mm
Outer diameter210 mm
Width15 mm
See all Specifications

Product details : SIMRIT 40411028 FREUDENBERG SEAL


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Technical specifications


Attributes
Inner diameter180 mm
Outer diameter210 mm
Width15 mm
MaterialNBR
ExecutionExternal double metal frame gasket with spring
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days