Shaft SEALING RING CRWH1
Inner diameter | 177.8 mm |
---|---|
Outer diameter | 203.2 mm |
Width | 16 mm |
Logistic Weight | 308,4 g |
---|---|
Inner diameter | 177.8 mm |
Outer diameter | 203.2 mm |
Width | 16 mm |
Material | NBR |
Execution | External double metal frame gasket with spring |
Usually arrives within 14 working days