SIMRIT 40411954 FREUDENBERG SEAL


Shaft seal B2

References
freudenberg sealing technologies:B 2 150 X 200 X 0 X 15 X 0 72 NBR 902
rubix:251A8329
manufacturer :40411954
brand logo
brand logo
Technical specifications
Inner diameter150 mm
Outer diameter200 mm
Width15 mm
See all Specifications

Product details : SIMRIT 40411954 FREUDENBERG SEAL


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Technical specifications


Attributes
Inner diameter150 mm
Outer diameter200 mm
Width15 mm
Materialnbr
Executionexternal double metal frame gasket with spring
Show UNSPSC/ECL@SS
£ 93.55 excl. VAT
/ Each
£ 112.26 incl. VAT
  • Usually arrives within 14 working days