Shaft SEALING RING HMSA10
Inner diameter | 40 mm |
---|---|
Outer diameter | 58 mm |
Width | 7 mm |
Logistic Weight | 15,8 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 58 mm |
Width | 7 mm |
Material | NBR |
Execution | Recessed metal-armature seal with spring and dust lip |
Usually arrives within 14 working days