References
Dichtomatik:67020346
Rubix:167A9864
Manufacturer :67020346

Product details : FPM40X52X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 52 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 177.87 excl. VAT
/ 10 pieces
£ 213.45 incl. VAT
- Usually arrives within 14 working days
