References
Freudenberg Sealing Technologies:40412554
Rubix:251A8551
Manufacturer :40412554

Documents
Product details : SIMRIT 40412554 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 19.10 excl. VAT
/ Each
£ 22.92 incl. VAT
- Usually arrives within 14 working days
