Shaft sealing joints and gamma rings SKF
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 85.09 mm |
Width | 11.13 mm |
Logistic Weight | 64 g |
---|---|
Inner diameter | 57.15 mm |
Outer diameter | 85.09 mm |
Width | 11.13 mm |
Material | NBR |
Execution | Double metal armature seal with spring and dust lip |
Usually arrives within 14 working days