References
Dichtomatik:49417980
Rubix:252A0088
Manufacturer :49417980

Documents
Product details : DICHTOMATK 49417980 FREUDENBERG SEAL
Dirt wiper with metal housing; wiper lip protruding.
Applications
Standard cylinders
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 45 mm |
| Width | 7 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 0.78 excl. VAT
/ Each
£ 0.93 incl. VAT
- Usually arrives within 14 working days
