References
Freudenberg Sealing Technologies:40413057
Rubix:252A5261
Manufacturer :40413057

Documents
Product details : SIMRIT 40413057 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 25.90 excl. VAT
/ Each
£ 31.08 incl. VAT
- Usually arrives within 14 working days
