References
Dichtomatik:67019550
Rubix:167A9734
Manufacturer :67019550

Product details : DICHTOMATK SEAL TO DIN3760 R21 NBR135X170X12A
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 155 g |
|---|---|
| Inner diameter | 135 mm |
| Outer diameter | 170 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 4.82 excl. VAT
/ Each
£ 5.78 incl. VAT
- Usually arrives within 14 working days
