References
SKF:28X40X7 CRW1 R
Rubix:241A7517
Manufacturer :514993
EAN:0085311009119

Product details : SKF CR10930 SHAFT SEAL
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Inner diameter | 28 mm |
| Outer diameter | 40 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 5.16 excl. VAT
/ Each
£ 6.19 incl. VAT
- Usually arrives within 14 working days
