SIMRIT 40413747 FREUDENBERG SEAL


Shaft seal BA

References
freudenberg sealing technologies:BAUM2SLX7 25 X 35 X 7 X 6 75 FKM 585
rubix:251A9093
manufacturer :40413747
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter35 mm
Width7 mm
See all Specifications

Product details : SIMRIT 40413747 FREUDENBERG SEAL


Shaft seal from Freudenberg, with (SL) or without additional dust lip.
Shaft sealing joint Freudenberg - BAUM2SLX7

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter35 mm
Width7 mm
Materialfkm
Executionrecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days