References
Dichtomatik:49403331
Rubix:168A0057
Manufacturer :49403331

Product details : FPM30X40X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 40 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 146.96 excl. VAT
/ 10 pieces
£ 176.36 incl. VAT
- Usually arrives within 14 working days
