References
SKF:57531
Rubix:129A6818
Manufacturer :508238
EAN:0085311038546


Technical specifications
| Inner diameter | 146.05 mm |
|---|---|
| Outer diameter | 177.8 mm |
| Width | 12.7 mm |
Product details : SKF OIL SEAL CRWHAI 57531
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 219,9 g |
|---|---|
| Inner diameter | 146.05 mm |
| Outer diameter | 177.8 mm |
| Width | 12.7 mm |
| Material | nbr |
| Execution | double metal armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 93.05 excl. VAT
/ Each
£ 111.66 incl. VAT
- Delivery usually within ( 3 ) days