References
Dichtomatik:67020427
Rubix:167A8646
Manufacturer :67020427

Product details : FPM78X100X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Inner diameter | 78 mm |
| Outer diameter | 100 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 12.28 excl. VAT
/ Each
£ 14.74 incl. VAT
- Usually arrives within 14 working days
