References
SKF:75X95X10 HMSA10 RG
Rubix:224A2199
Manufacturer :505676
EAN:7316572552704

Product details : SKF 75X95X10HMSA10RG SEAL TO DIN3760 R23
Shaft seal SKF
Technical specifications
Attributes
| Logistic Weight | 44,1 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 95 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 2.49 excl. VAT
/ Each
£ 2.99 incl. VAT
- Usually arrives within 14 working days
