References
Freudenberg Sealing Technologies:49037452
Rubix:251A9112
Manufacturer :49037452

Documents
Product details : SIMRIT 40413785 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 32.12 excl. VAT
/ Each
£ 38.54 incl. VAT
- Usually arrives within 14 working days
