FPM25X47X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:W 25 x 47 x 7 A S FKM 80 TLVU FNGS
Rubix:167A6928
Manufacturer :62872

Product details : FPM25X47X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 17 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 139.78 excl. VAT
/ 10 pieces
£ 167.73 incl. VAT
- Usually arrives within 14 working days
