FPM20X47X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67062866
Rubix:167A6393
Manufacturer :67062866

Product details : FPM20X47X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 64.07 excl. VAT
/ 10 pieces
£ 76.88 incl. VAT
- Usually arrives within 14 working days
