Shaft SEALING RING CRW1
Inner diameter | 115 mm |
---|---|
Outer diameter | 135 mm |
Width | 12 mm |
Logistic Weight | 79,3 g |
---|---|
Inner diameter | 115 mm |
Outer diameter | 135 mm |
Width | 12 mm |
Material | nbr |
Execution | outer metal-armature seal with spring |
Usually arrives within 14 working days