References
TTO:NBR55X80X8A
Rubix:45038123

Product details : TTO SEAL TO DIN3760 R21 NBR55X80X8A
Shaft sealing joints from Tai Tsuang Oil Seal Industry Co., Ltd. Nitrile Rubber (NBR) Oil Seals or Rotary Shaft Seals are designed to provide a barrier to retain lubricant and to keep out contamination. They are available in metric and imperial sizes with a variety of sealing lip arrangements.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 8 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 2.45 excl. VAT
/ Each
£ 2.94 incl. VAT
- In stock: Next day delivery
