References
Freudenberg Sealing Technologies:40413754
Rubix:262A2764
Manufacturer :40413754

Documents
Product details : SIMRIT BABSL0 5 200X 350X 60 595 BABSL0 5 20
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 6 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 24.28 excl. VAT
/ Each
£ 29.14 incl. VAT
- Usually arrives within 14 working days
