References
Freudenberg Sealing Technologies:40412644
Rubix:251A8592
Manufacturer :40412644

Documents
Product details : SIMRIT 40412644 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 12 mm |
| Material | fepm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 60.02 excl. VAT
/ Each
£ 72.02 incl. VAT
- Usually arrives within 14 working days
