DICHTOMATK SEAL TO DIN3760 R6 NBR68X90X12BS
Shaft seal (W B S NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:W 68 x 90 x 12 B S NBR FSGS
Rubix:167A6430
Manufacturer :40249

Product details : DICHTOMATK SEAL TO DIN3760 R6 NBR68X90X12BS
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 48 g |
|---|---|
| Inner diameter | 68 mm |
| Outer diameter | 90 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 2.99 excl. VAT
/ Each
£ 3.59 incl. VAT
- Usually arrives within 14 working days
