SIMRIT 40412711 FREUDENBERG SEAL


Shaft seal BA

References
freudenberg sealing technologies:BAUM3X7 25 X 40 X 7 X 0 75 FKM 585
rubix:251A8634
manufacturer :40412711
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter40 mm
Width7 mm
See all Specifications

Product details : SIMRIT 40412711 FREUDENBERG SEAL


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter40 mm
Width7 mm
MaterialFKM
ExecutionGasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 24.10 excl. VAT
/ Each
£ 28.92 incl. VAT
  • Usually arrives within 14 working days