WA Radial Shaft Seal
Inner diameter | 15.87 mm |
---|---|
Outer diameter | 28.57 mm |
Width | 9.525 mm |
Logistic Weight | 11 g |
---|---|
Inner diameter | 15.87 mm |
Outer diameter | 28.57 mm |
Width | 9.525 mm |
Material | NBR |
Execution | Gasket with embedded metal armature with spring |
Usually arrives within 14 working days